missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Standard Square Antistatic Weighing Boats
Provide accurate pour-outs with minimal sample loss. Standard Square Antistatic Weighing Boats are flexible polystyrene boats featuring smooth surfaces.
Brand: Fisherbrand™ HS120223F
56.42 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Manufactured and packaged in a clean room.
- Available in white, black, or blue for best color contrast to ensure complete sample removal.
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
- Temperature range -10°C to +70°C (14°F to 158°F).
- Can be used with microwave moisture analyzers.
- Boats are shallow with a wide, flat bottom to resist tipping.
- Rounded corners simplify transfer.
- Antistatic.
- 3 sizes.
- Pack of 500.
- All are FDA/food-grade compliant.
- Disposable.
Specifications
Not Autoclavable | |
Blue | |
Polystyrene | |
Non-sterile | |
Microwave Moisture Analyzer | |
14°F to 158°F | |
85 x 85 x 24 mm | |
85 mm | |
85 mm | |
0.9 in. |
Flat | |
Single-use | |
Square | |
Antistatic Weighing Boat | |
500 Pk. | |
-10°C to +70°C | |
3.3 in. | |
3.3 in. | |
24 mm |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Standard Square Antistatic Weighing Boats > Standard Square Antistatic Weighing Boats; Dimensions (L x W x H): 85 x 85 x 24 mm
Spot an opportunity for improvement?Share a Content Correction