Learn More
Fisherbrand™ Polystyrene Antistatic Weighing Boats
Weigh and pour samples with ease. The Fisherbrand™ Polystyrene Antistatic Weighing Boat folds easily and features a smooth surface and round corners for easy pouring. Choose the size and color that works best for your needs. Disposable and durable.
Brand: Fisherbrand™ HS1423BBF
70.51 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Flexible boats feature smooth surfaces and rounded corners to provide accurate pour-outs with minimal sample loss
- Select white or black for best color contrast
- Antistatic surface to ensure sample is completely removed
- Boats are shallow with a wide, flat bottom to resist tipping
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
- Temperature range -10 to 70°C
- Available in three sizes and two colors, in packs of 500
- All are FDA/food-grade compliant
Specifications
Flat | |
Black | |
Polystyrene | |
Antistatic Weighing Boat | |
Medium; 85 x 85 x 24 mm | |
85 mm |
85 mL | |
Single-use | |
Square | |
Microwave Moisture Analyzer | |
85 mm | |
24 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.