missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Standard Steel Sample Splitter Riffle Boxes
These easy-to-use Sample Splitters in standard steel are for dividing and reducing bulk samples.
301.00 € - 2190.00 €
Specifications
Product Type | Riffle Box |
---|---|
Material | Steel |
For Use With (Application) | Dividing and Reducing Bulk Samples |
Product Code | Brand | No. of Chutes | Width (Metric) Chute | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Chutes | Width (Metric) Chute | Price | Quantity & Availability | ||||
15819531
|
Sampling Systems™
8600M-40 |
8 | 40 mm | N/A | |||||
15829531
|
Sampling Systems™
8600M-50 |
8 | 50 mm | N/A | |||||
15839531
|
Sampling Systems™
8600M-65 |
8 | 65 mm | N/A | |||||
15859531
|
Sampling Systems™
8600M-75 |
8 | 75 mm | N/A | |||||
15869531
|
Sampling Systems™
8600M-80 |
8 | 80 mm | N/A | |||||
15899521
|
Sampling Systems™
8600M-20 |
10 | 20 mm | N/A | |||||
15809531
|
Sampling Systems™
8600M-25 |
10 | 25 mm | N/A | |||||
15683136
|
Sampling Systems™
8600M-30 |
10 | 30 mm | N/A | |||||
15879521
|
Sampling Systems™
8600M-10 |
12 | 10 mm | N/A | |||||
15889521
|
Sampling Systems™
8600M-15 |
12 | 15 mm | N/A | |||||
15849531
|
Sampling Systems™
8600M-7 |
12 | 7 mm | N/A | |||||
Description
- Simply drop the sample into the top and the sample is split in two
- Split sample drops into the riffle boxes underneath
- It is recommended that width of slots are 2.5 to 3 times bigger than the diameter of the largest particle being split
- Available in a wide range of sizes
Specifications
Riffle Box | |
Steel | |
Dividing and Reducing Bulk Samples |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title