missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf Starter Set 100 μL 384-format: Eppendorf Research™ Plus Multichannel
Eppendorf Research plus pipettes: light, precise, and highly ergonomic based on the PhysioCare Concept. Flexible range with 1-, 8-, 12-, 16-, and 24-channel pipettes for 384-well plates, as well as Move It™ pipettes with adjustable tip spacing for faster pipetting between vessel formats.
Brand: Eppendorf 3125000915
2619.53 EUR valid until 2024-12-06
Use promo code "21633" to get your promotional price.
This item is not returnable.
View return policy
Description
- Mechanical air-cushion pipette with standard 3-button operation (one operating element for volume selection, one for pipetting, and one for tip ejection)
- Ideal for accurate, easy, and ergonomic manual pipetting of aqueous solutions
- Feel the difference in weight and pipetting forces: Designed according to the Eppendorf PhysioCare Concept™ principles
- Benefit from one of the lowest operating and tip ejection forces on the pipette market, helping to reduce hand and arm strain
- Enjoy minimal tip attachment forces due to a spring-loaded tip cone (available for all pipettes up to 1 mL)
- Temporarily adjust your pipette in seconds for better accuracy when pipetting challenging liquids like ethanol or when pipetting at high altitudes.
- Return to factory adjustment without calibration
- Autoclave the entire pipette or only the lower part according to your needs and applications to ensure a proper decontamination
- Premium material ensures a high UV and chemical resistance; special single-channel lower parts for aggressive chemicals available
- Enjoy excellent flexibility and choose among single-channel pipettes in fixed or variable volume as well as 8-, 12-, 16- and 24-channel pipettes
- ACT™-labeled single-channel pipettes and epT.I.P.S.™ pipette tips help you make an informed choice when it comes to sustainability
Specifications
Lot-Specific Certificate | |
Autoclavable | |
Single-use | |
Sterile | |
5 to 100 μL | |
Air-cushion System | |
19,020 Tips (50 Racks x 384 Tips) | |
53 mm |
epT.I.P.S.™, epT.I.P.S.™ 384 | |
Light Yellow | |
16 | |
Manual Pipettes | |
Pipetting of aqueous liquids, two-button operation | |
1 Research™ plus 16-channel, variable, incl. epT.I.P.S.™ Box with 5x ep Dualfilter T.I.P.S.™, PCR Clean and Sterile | |
2.1 in. |