Learn More
Labconco™ SteamScrubber™ Glassware Washers



Versatile and efficient glassware washers that can handle a wide range of wide-mouth beakers and general purpose labware.
Brand: Labconco™ 401101013
Description
Labconco SteamScrubber™ Glassware Washers are designed for efficient and consistent washing of general purpose labware such as wide-mouth beakers. The CleanWorks OS software is accessible through a full-color touch screen interface and provides intuitive and clear monitoring of wash loads – ensuring repeatable, effective and traceable cleaning.
SteamScrubber models reach a maximum of 93° C wash temperature and quickly dry glassware with standard forced air chamber drying with SpeedVent heat-management technology. SteamScrubber models include lower and upper standard racks to accommodate a wide variety of racks and inserts making these washers extremely versatile for all washing needs.
- Touch screen display with intuitive CleanWorks OS software
- Flexible design allows for use of standard and injector spindle racks
- Max wash temperature 93° C removes tough contaminants
- Advanced wash pump maximizes water circulation up to 112 gal/min (424 liters/min)
- Standard forced air chamber drying with SpeedVent technology
- Durable Type 304 stainless steel chamber and racks
- Upper and lower Standard Racks included
Specifications
SteamScrubber Glassware Washer | |
Stainless Steel (304) | |
Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM) | |
N/A, can be supplied from pressurized and non-pressurized sources | |
190.6 L chamber volume | |
As low as 12.9 L | |
UL61010, CAN/CSA C22.2, CE | |
Upper and lower standard racks | |
120°F | |
71°C | |
49°C | |
70.4 cm | |
32.1 to 36 in. | |
24.1 in. | |
206 lb. | |
16.5 A | |
208/230 V |
Full-color Touch Screen | |
Laboratory Glassware Washer | |
120 psi (inlet) | |
6.73 ft.3 chamber volume | |
9 programs with 1 to 9 total cycles | |
Undercounter Washer with Window | |
Ideal for College and University, Government, Pharmaceutical and Industrial Labs or Any Facility Utilizing Reusable Glassware | |
120°F | |
160°F | |
49°C | |
27.7 in. | |
27.7 x 24.2 x 32.1 to 36 in. | |
81.5 to 91.4 cm | |
61.2 cm | |
93.4 kg | |
230 V, 50/60 Hz, 16.5 A, 3 P | |
50/60 Hz |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.