missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Steel Disposal Bin

The Steel Disposal Bin is ideal for the safe collection of solvent-soaked cleaning rags and other waste.

Brand:  asecos™ 23156

 View more versions of this product

Product Code. 17876546

  • 186.00 € / Each
Estimated Shipment: 24-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Sheet Steel
  • Disposal bin ideal for safe disgard of solvant-soaked rags.
  • Self-closing lid with damping, large, ergonomically shaped handle on the rear of the container for easy emptying of the container
  • Opening by large pedal with anti-slip surface
  • Available in various capacities.
Specifications

Specifications

35 L
440.00 mm
Red
15.87 lb.
450.00 mm
19.29 in.
Liquid Disposal Can
17.32 in.
9.2 gal.
490.00 mm
7.2 kg
17.72 in.
Steel