missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ SteriBag™ Sampling Bags

Made of polyethylene and are exceptionally tearproof and leakproof. Buerkle™ SteriBags™ Sampling Bags are sterilized with tear-open closure and can be labelled.
Brand: Buerkle™ 5344-1650
154.99 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
SteriBag sterilized sampling bags are ideal for samples in chemistry, pharmaceuticals, medicine, veterinary science and foodstuffs. The bags are made of polyethylene and are therefore exceptionally tearproof and leakproof.- Sterilized
- Can be labelled
- Leakproof
- Save space
- Transparent
- With practical tear-open closure
- Proven millions of times
Specifications
Sample Bag | |
Clear | |
Sterile | |
305 x 178 mm |
1650 mL | |
Polyethylene | |
250/Pk. |
Cosmetic and chemical industries
File size: 3.8 MB
Topsellers sample transport
File size: 484.9 kB
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
J103196 | Certificate of Compliance | 08/03/2025 | 5344-1650 |
J103655 | Certificate of Compliance | 06/03/2025 | 5344-1650 |
J102389 | Certificate of Compliance | 12/12/2024 | 5344-1650 |
J101692 | Certificate of Compliance | 07/12/2024 | 5344-1650 |
J101541 | Certificate of Compliance | 07/12/2024 | 5344-1650 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ SteriBag™ Sampling Bags > Capacity: 1650 mL without labeling area
Spot an opportunity for improvement?Share a Content Correction