missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LABPLAS Twirl'Em Clear
Sterile sampling bag with closure.
Brand: LABPLAS EPL-7012
306.85 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
This item is not returnable.
View return policy
Description
- Twirl'Em Clear
- Safety tabs
- Clear
- Closure with 1 round wire and 1 flat wire
- Available in various sizes
Specifications
Sample Bag | |
Clear | |
Sterile | |
Yes | |
178 x 305 mm | |
178 mm | |
305 mm |
Not Autoclavable | |
Single-use | |
76.2 μm | |
3 mil. | |
7 in. | |
12 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
LABPLAS Twirl'Em Clear > 178 x 305 mm, 76.2 μm
Spot an opportunity for improvement?Share a Content Correction