missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sterile Weigh Boat

This sterile weighing boat is flexible and features smooth surfaces to provide accurate pour-outs with minimal sample loss. It is ideal for application in life science research, food, bio-pharmaceutical, environmental, and molecular research environments.
Brand: Fisherbrand™ 120881
50.78 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
- Electron beam sterilized to reduce the risk of cross-contamination and compromised samples
- Made from 100% virgin anti-static polystyrene that is waterproof and reduces the chance of materials sticking to the units
- Disposable
- Can be used with microwave moisture analyzers
- Rounded corners simplify transfer and allow flexing for controlled pouring of liquid, powdered or granular samples
- Boats are shallow with a wide, flat bottom to resist tipping
- Color: White
- FDA/food-grade compliant
Specifications
FDA and Sterility | |
Flat | |
White | |
Polystyrene | |
Sterile | |
Rounded | |
Balance | |
Small | |
38.10 x 25.40 x 10.16 mm | |
25.4 mm |
Not Autoclavable | |
6 mL | |
Single-use | |
Hexagonal | |
Weighing Boat | |
Weighing | |
200 Pk. | |
-10°C to +70°C | |
38.10 mm | |
10.16 mm |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Sterile Weigh Boat > Hexagonal Weigh Boat, Shape: Hexagonal, Capacity: 6 mL
Spot an opportunity for improvement?Share a Content Correction