Learn More
Fisherbrand™ SterilElite 40 L Tabletop Autoclave
Self-contained autoclave designed to hold a large capacity of 1 L flasks and bottles in a compact space.
Brand: Fisherbrand™ STE4022009
11890.30 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Combine compact design with high performance, reliability and safety
Intelligent design for your professional choice - Microprocessor control system provides nine fully automatic programs, including add water, sterilization and dry
- Eight pre-installed sterilization cycles
- Two separate water-level check mechanisms: water tank level and chamber water level
- Auto dry function
- Pressure door auto-lock device
- Chamber protected by pressure switch and steam pressure safety valve
- Vacuum/Pressure Release button cuts off the power supply, exhausts the chamber of pressure, and releases the chamber vacuum simultaneously
- Indicator lights:
- DOOR OPEN - Door has not been closed completely; all functions stop
- LOW WATER - Water level is too low
- COMPLETE - Full cycle has run properly and is complete
Specifications
43 qt. | |
570 mm | |
22 in. | |
31.5 in. | |
486 mm | |
Steam Sterilizer | |
Can hold up to 4 -1L Erlenmeyer flasks or 8 -1L Schott bottles | |
170 lb. | |
230 V, 50/60 Hz, 14 A |
40 L | |
11 in. | |
300 mm | |
20 in. | |
766 mm | |
250°F to 273°F | |
121°C to 134°C | |
77 kg | |
9.5 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Laboratory Use Only