missing translation for 'onlineSavingsMsg'
Learn More

SP Bel-Art™ Sterileware Jumbo Sampling Pipettes

Ideal for sampling from narrow- or wide-mouth containers up to 208-liter (55 Gallon) drums

439.00 € - 610.69 €

Specifications

Diameter (Metric) Outer 2.1 cm
View More Specs

Products 3
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
16876916
View Documents
SP Bel-Art™
F37872-0450
80 mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
16886916
View Documents
SP Bel-Art™
F37872-0900
180 mL
610.69 €
Pack of 50
Estimated Shipment: 13-02-2025
to see stock.
Add to basket
 
16896916
View Documents
SP Bel-Art™
F37872-1100
225 mL
452.30 €
Pack of 37
Estimated Shipment: 13-02-2025
to see stock.
Add to basket
 
Description

Description

  • Reaches into container while keeping hand clear of contents
  • Diameter allows for use through drum bunghole or other small openings
  • Color-coded end helps prevent handling errors
  • Low-viscosity liquids enter easily through the 3 mm (1⁄8 in.) tip hole
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) pipettes heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization
Specifications

Specifications

2.1 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.