missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ 13.5mL Centrifuge Tubes
Sterilin 13.5mL Centrifuge Tubes are offered in a wide range styles for various applications.
Brand: Thermo Scientific™ 142ASR
This item is not returnable.
View return policy
Description
Thermo Scientific™ Sterilin 13.5mL Centrifuge Tubes are offered in a wide range of styles for various applications. Tubes are polystyrene with polyethylene cap.
- Manufactured from virgin polystyrene
- Recommended RCF 3,200 × g in suitably balanced rotors
- Molded graduation marks at 5 and 10mL
- Wadded or nonwadded cap
- Supplied nonsterile
- Available as both round and conical base

Specifications
Red | |
Polystyrene | |
Sterile | |
100 mm | |
Wadded Cap | |
5 mL to 10 mL |
13.5 mL | |
450 | |
Conical, Round | |
Conical, Round | |
16 mm | |
Round Base Tube |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Sterilin™ 13.5mL Centrifuge Tubes >
Spot an opportunity for improvement?Share a Content Correction