Learn More
Thermo Scientific™ Sterilin™ 30 to 140mm Petri Dishes

Save incubator space with Thermo Scientific™ Sterilin™ 30 to 140mm Petri Dishes. These small dishes are suitable for most applications.
Brand: Thermo Scientific™ 123-17
266.23 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
Save incubator space with Thermo Scientific™ Sterilin™ 30 to 140mm Petri Dishes. These small dishes are suitable for most applications.
NOT AVAILABLE IN AMERICA
- Aseptically manufactured
- 50mm diameter dish (catalog number 124) is over 20mm deep and designed for use with liquid media to aid handling
- 55mm dish accommodates 47mm membrane filters making it suitable for water testing
- 140mm dish is produced and tested in accordance with the EN ISO 24998 Petri dish standard which includes stringent dimensional controls

Specifications
Round | |
Non-treated | |
540 | |
1 | |
60 mm |
Aseptically Manufactured | |
Petri Dish | |
10 | |
15 mm |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
M511510 | Certificate of Compliance | 17/12/2024 | 123-17 |
M357510 | Certificate of Compliance | 04/12/2024 | 123-17 |
M445660 | Certificate of Compliance | 04/12/2024 | 123-17 |
M342330 | Certificate of Compliance | 04/12/2024 | 123-17 |
M416820 | Certificate of Compliance | 03/12/2024 | 123-17 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.