missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Disposable Flat Bottom Screw Cap Culture Tubes, Without Caps
Manufactured from borosilicate glass to reduce pH changes and contaminants. Corning™ PYREX™ PYREX™ Borosilicate Glass Flat Bottom Culture Tubes are designed for both tissue culture and general bacteriological work.
Brand: Corning™ 99448-19
306.00 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Tube has flat bottom and comes without marking spot. Tubes are made of borosilicate glass and are sold without caps.
For caps, see Cat. No. 99999.
Specifications
Threaded | |
145 mm | |
Single-use | |
None | |
18-415 | |
Autoclavable | |
20 mm | |
Culture Tube |
29.5 mL | |
Borosilicate Glass | |
Ideal for use with samples sensitive to leaching from Plastic tubes | |
Bulk | |
Non-sterile | |
No | |
Not Included |