Learn More
Thermo Scientific™ Sterilin™ Glass Plugged Pipettes in Individual Paper Peel Packaging
Perform applications with the chemical resistance of Pyrex™ borosilicate glass using Thermo Scientific™ Sterilin™ Plugged Pipettes.
Brand: Thermo Scientific™ 7077-1N
623.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Perform applications with the chemical resistance of Pyrex™ borosilicate glass using Thermo Scientific™ Sterilin™ Plugged Pipettes, individually wrapped in paper peel packaging.
Not available in all geographic regions.
- Calibrated for delivery with the last drop expelled by blowing
- Easy-to-read graduations
- Sterilized by gamma irradiation
Ordering Alerts:
Not available in all geographic regions

Specifications
Glass Plugged Pipettes; 1mL; Individually paper peel packaging | |
Sterile | |
-2.0 mL | |
Yellow | |
290 mm |
Glass | |
Yes | |
1/Pk., 800/Cs. | |
1 mL |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.