Learn More
Thermo Scientific™ Sterilin™ Non-Pyrogenic Polystyrene Containers

Perform sterility and endotoxin tests with Thermo Scientific™ Sterilin™ Non-Pyrogenic Polystyrene Containers.
Brand: Thermo Scientific™ 128PYR
352.99 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Perform sterility and endotoxin tests with Thermo Scientific™ Sterilin™ Non-Pyrogenic Polystyrene Containers.
NOT AVAILABLE IN AMERICA
- Sterilized by gamma irradiation
- Leak-tested in accordance with BS EN 14254 Annexe D
- Labeled with lot numbers for full traceability

Specifications
Container | |
Polystyrene | |
Sterile | |
Leak-tested in accordance with BS EN ISO 6717. Certified endotoxin free to levels <0.01EU/m. | |
Non-Pyrogenic Container | |
94 mm | |
400/Cs. |
Yes | |
Cylindrical | |
30 mL | |
Polypropylene | |
31 mm | |
Printed |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
M553900 | Certificate of Compliance | 11/04/2025 | 128PYR |
M558060 | Certificate of Compliance | 02/04/2025 | 128PYR |
M557580 | Certificate of Compliance | 06/03/2025 | 128PYR |
M554770 | Certificate of Compliance | 11/02/2025 | 128PYR |
M553820 | Certificate of Compliance | 29/01/2025 | 128PYR |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.