missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ Plastic Culture Tubes

Gain versatility in culture applications with these plastic culture tubes. With a patch for labeling and a two-position cap, the tubes are ideal for suspension cell culture.

168.48 € - 416.88 €

Specifications

Product Type Culture Tube
Closure Type Dual-position Cap
No. per Pack 25
No. per Case 500
Sterility Sterile
View More Specs

Products 4
Product Code Brand Material Capacity (Metric) No. per Pack No. per Case Price Quantity & Availability  
Product Code Brand Material Capacity (Metric) No. per Pack No. per Case Price Quantity & Availability  
11319233
View Documents
Thermo Scientific™
75CTS
Polystyrene 4 mL 25 500 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11339233
View Documents
Thermo Scientific™
75CTP
Polypropylene 4 mL 25 500 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11359233
View Documents
Thermo Scientific™
100CTS
Polystyrene 12 mL 25 500 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11379233
View Documents
Thermo Scientific™
100CTP
Polypropylene 12 mL 25 500 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Gain versatility in culture applications with these plastic culture tubes. With a patch for labeling and a two-position cap, the tubes are ideal for suspension cell culture.

NOT AVAILABLE IN AMERICA

  • Two-position cap—can be left loose for gas exchange or engaged for tight seal
  • Large white marker area for easy labeling
  • Printed graduations

Ordering Information

  • Not available in all geographic regions
Specifications

Specifications

Culture Tube
25
Sterile
Dual-position Cap
500
Printed
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Sterilin™ Plastic Culture Tubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.