Learn More
Thermo Scientific™ Sterilin™ Plastic Culture Tubes
Gain versatility in culture applications with these plastic culture tubes. With a patch for labeling and a two-position cap, the tubes are ideal for suspension cell culture.
Brand: Thermo Scientific™ 100CTS
Description
Gain versatility in culture applications with these plastic culture tubes. With a patch for labeling and a two-position cap, the tubes are ideal for suspension cell culture.
NOT AVAILABLE IN AMERICA
- Two-position cap—can be left loose for gas exchange or engaged for tight seal
- Large white marker area for easy labeling
- Printed graduations
Ordering Information
- Not available in all geographic regions

Specifications
White | |
Culture Tube | |
Natural | |
25 | |
Sterile | |
Printed |
17 mm | |
Dual-position Cap | |
Polystyrene | |
500 | |
12 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.