Learn More
Thermo Scientific™ Sterilin™ Polystyrene 30mL Universal Containers
Ensure excellent sample containment using Sterilin Polystyrene 30mL Universal Containers, featuring a traditional flow seal with 1-1/2 turn cap.
Brand: Thermo Scientific™ 128B/FS
72.14 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
Ensure excellent sample containment using Thermo Scientific™ Sterilin Polystyrene 30mL Universal Containers, featuring a traditional flow seal with 1-1/2 turn cap.
NOT AVAILABLE IN AMERICA
- Leak-tested in accordance with BS EN 14254 Annexe D
- 95kPa-compliance ensures leak-free performance and suitability for transport (except spoon variants)
- Available pre-filled with boric acid (0.4g) for the preservation of urine samples
- Suitable for centrifugation at 3,800 x g
- Aseptically manufactured
- In vitro use only
Ordering Alerts:
Not available in all geographic regions
Specifications
Universal Container | |
Cylindrical | |
Leak-tested in accordance with BS EN ISO 6717 | |
Universal Container | |
94 mm | |
400/Cs. |
Polystyrene | |
30 mL | |
Polypropylene | |
31 mm | |
Printed |