missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Polystyrene 30mL Universal Containers
Ensure excellent sample containment using Sterilin Polystyrene 30mL Universal Containers, featuring a traditional flow seal with 1-1/2 turn cap.
160.00 € - 657.00 €
Specifications
Product Type | Universal Container |
---|---|
Material | Polystyrene |
Shape | Cylindrical |
Capacity (Metric) | 30 mL |
Closure Material | Polypropylene |
Product Code | Brand | Description | Label | No. per Case | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Label | No. per Case | Price | Quantity & Availability | |||
12501299
|
Thermo Scientific™
128A/FS |
Universal Container | No Label | 400/Cs. |
657.00 €
Pack of 400 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12511299
|
Thermo Scientific™
128B/FS |
Universal Container | Printed | 400/Cs. |
170.00 €
Pack of 400 |
In Stock
Log in to see stock. |
|||
12521299
|
Thermo Scientific™
128C/FS |
Universal Container | Plain | 400/Cs. |
180.00 €
Pack of 400 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11758918
|
Thermo Scientific™
128SA |
Universal Container + spoon | No Label | 400/Cs. | N/A | ||||
11768918
|
Thermo Scientific™
128SB |
Universal Container + spoon | Printed | 400/Cs. | N/A | ||||
11309143
|
Thermo Scientific™
128SC |
Universal Container + spoon | Plain | 400/Cs. | N/A | ||||
12799855
|
Thermo Scientific™
128BBAC/50 |
Universal Container + boric acid | Printed | 400/Cs. | N/A | ||||
Description
Ensure excellent sample containment using Thermo Scientific™ Sterilin Polystyrene 30mL Universal Containers, featuring a traditional flow seal with 1-1/2 turn cap.
NOT AVAILABLE IN AMERICA
- Leak-tested in accordance with BS EN ISO 6717
- 95kPa-compliance ensures leak-free performance and suitability for transport (except spoon variants)
- Available pre-filled with boric acid (0.4g)
- Suitable for centrifugation at 3,800 x g
Ordering Alerts:
Not available in all geographic regions
Specifications
Universal Container | |
Cylindrical | |
Polypropylene | |
94 mm |
Polystyrene | |
30 mL | |
31 mm |