missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sterilin™ Polystyrene Cell Culture Tubes
Brand: Thermo Scientific Sterilin 100CTS1
This item is not returnable.
View return policy
Description

Specifications
Polyethylene | |
Culture Tube | |
100 mm | |
Single-use | |
500/Cs. | |
Sterile |
17 mm | |
Dual-position Cap | |
Polystyrene | |
Yes | |
500/Cs. | |
12 mL |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sterilin™ Polystyrene Cell Culture Tubes > 500CS; 12mL
Spot an opportunity for improvement?Share a Content Correction