Learn More
Thermo Scientific™ Sterilin™ Standard 90mm Petri Dishes

Culture microorganisms on solid media using these shallow dishes that maximize incubator space and feature a mirror finish that ensures high optical quality.
4.09 € - 763.00 €
Specifications
Certifications/Compliance | Produced and tested in accordance with the EN ISO 24998:2008 Petri dish standard which includes stringent dimensional controls. |
---|---|
Material | Polystyrene |
Shape | Round |
Type | Petri Dish |
No. per Pack | 20 |
Product Code | Brand | Height (Metric) | No. per Case | Sterility | Vent | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | No. per Case | Sterility | Vent | Price | Quantity & Availability | |||||
11389273
![]() |
Thermo Scientific™
101R20 |
15.9 mm | 500 | Non-sterile | 1 |
601.00 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
|||||
13172211
|
Thermo Scientific™
101R20 |
15.9 mm | 500 | Non-sterile | 1 | N/A | ||||||
11901518
![]() |
Thermo Scientific™
101/IRR |
15.9 mm | 500 | Sterile | 1 |
228.00 €
Pack of 500 |
Estimated Shipment: 22-05-2025
Log in to see stock. |
|||||
11309283
![]() |
Thermo Scientific™
101VR20 |
16.1 mm | 500 | Non-sterile | 3 |
171.00 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
|||||
11759252
![]() |
Thermo Scientific™
101V/IRR |
16.1 mm | 500 | Sterile | 3 |
306.00 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
|||||
11739252
![]() |
Thermo Scientific™
101RT/IRR |
15.7 mm | 500 | Sterile | No |
763.00 €
Pack of 500 |
Estimated Shipment: 24-04-2025
Log in to see stock. |
|||||
15370366
![]() |
Thermo Scientific™
101RT/C |
15.7 mm | 500 | Non-sterile | No |
194.00 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
|||||
Description
Culture microorganisms on solid media using Thermo Scientific™ Sterilin™ Standard 90mm Petri Dishes. These shallow dishes maximize incubator space and feature a mirror finish that ensures high optical quality.
NOT AVAILABLE IN AMERICA
Features:
- Manufactured from non-cytotoxic virgin polystyrene
- Ideal for use in automatic plate pourers
Available Vent Formats:
- Triple vented—aids gaseous exchange; ideally suited for short-term work
- Single vented—limits gaseous exchange, minimizes evaporation and dehydration; ideally suited for long-term work
- Nonvented—most suitable for anaerobic and long-term work
Specifications
Produced and tested in accordance with the EN ISO 24998:2008 Petri dish standard which includes stringent dimensional controls. | |
Round | |
20 |
Polystyrene | |
Petri Dish | |
90 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.