Learn More
Thermo Scientific™ Sterilin™ Standard 90mm Petri Dishes

Culture microorganisms on solid media using these shallow dishes that maximize incubator space and feature a mirror finish that ensures high optical quality.
Brand: Thermo Scientific™ 101R20
113.99 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
Culture microorganisms on solid media using Thermo Scientific™ Sterilin™ Standard 90mm Petri Dishes. These shallow dishes maximize incubator space and feature a mirror finish that ensures high optical quality.
NOT AVAILABLE IN AMERICA
- Ideal for use in automatic plate pourers
- Manufactured from non-cytotoxic virgin polystyrene
- Mirror finished molds ensure high optical clarity
- Available either aseptically manufactured or terminally sterilized by gamma irradiation
- Available in single, triple and nonvented formats
- Triple vented—aids gaseous exchange; ideally suited for short-term work
- Single vented—limits gaseous exchange, minimizes evaporation and dehydration; ideally suited for long-term work
- Nonvented—most suitable for anaerobic and long-term work
- Shallow dish is ideal for maximizing incubator space
- In vitro use only

Specifications
Produced and tested in accordance with the EN ISO 24998:2008 Petri dish standard which includes stringent dimensional controls. | |
Polystyrene | |
Non-sterile | |
500 | |
1 | |
90 mm |
Petri dish, 90mm | |
Round | |
Petri Dish | |
20 | |
15.9 mm |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
M553350 | Certificate of Compliance | 24/03/2025 | 101R20 |
M551740 | Certificate of Compliance | 11/03/2025 | 101R20 |
M479900 | Certificate of Compliance | 04/12/2024 | 101R20 |
M417100 | Certificate of Compliance | 04/12/2024 | 101R20 |
M504330 | Certificate of Compliance | 04/12/2024 | 101R20 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.