missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Sterisart™ Universal, Gen 4

The Sterisart™ Universal Gen 4 transforms sterility testing workflows with remote data sharing and paperless documentation. Advanced reporting software simplifies workflow management and ensures compliance with strict regulatory standards, such as 21 CFR Part 11, through secure electronic signatures and audit trails. This maintains data integrity and supports audit readiness.

Brand:  Sartorius™ 16421-B

 View more versions of this product

Product Code. 18415640

  • 22705.00 € / 1 pack

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Universal sterility testing pump designed for benchtop use or for integration in isolators.
  • Low profile and compact footprint.
  • Flexible, modular and open design
  • 316 L mirror finish stainless steel.
  • Sleek design for impeccable hygiene: easy disassembly and smooth contours.
  • Real-Time pressure detection in the sterility testing canisters.
  • 7 inch high performance touch screen display with integrated barcode scanner.
  • Built for 21 CFR Part 11 and EU GMP Annex 11: Advanced software for sterility testing featuring user access control, audit trail, secure data handling, electronic signatures, and reports.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

No 21 CFR Part 11 Conformity
Touchscreen
3.5 bar
No
Basic
Analog
IP65
0 to 100 rpm
Without Integrated Barcode Scanner
100/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers