missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Disposable Powder Spatula
BIOPHARMA

Easily sample and dispense quantities of powders. Sampling Systems™ SteriWare™ Disposable Powder Spatula is tough and comfortable to use with its specially designed rounded handle and robust blade.

Brand:  Sampling Systems™ 8095A-150

 View more versions of this product

Product Code. 10762674

  • 91.05 € / Pack of 100
Estimated Shipment: 27-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Moulded and packed in a Class 100,000 Cleanroom
  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
  • BSE/TSE free
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • Suitable for use in ATEX Zones 0, 1 and 2
  • Available in 2 different sizes and a variety of colors
  • No cross contamination
  • No cleaning required
Specifications

Specifications

Disposable Spatula
150mm Blade
Non-sterile
230 mm
Polystyrene
100 Spatulas
White
19 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers