missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Disposable Tweezers

Pick up both small and large items with a special dual action design. Sampling Systems™ SteriWare™ Disposable Tweezers are ideal for picking up items up to 25mm wide.

65.00 € - 145.00 €

Specifications

Material HDPE
Length (Metric) 115 mm
View More Specs

Products 2
Product Code Brand Product Type Price Quantity & Availability  
Product Code Brand Product Type Price Quantity & Availability  
15839421
View Documents
Sampling Systems™
8025H-115
Non-Sterile Forceps
65.00 €
Pack of 100
Estimated Shipment: 13-01-2025
to see stock.
Add to basket
 
15849421
View Documents
Sampling Systems™
8025H-115S
Sterile Forceps
145.00 €
Pack of 100
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
Description

Description

  • Moulded and packed in a Class 100,000 Cleanroom
  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming HDPE
  • BSE/TSE free
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • No Cross Contamination
  • No Cleaning required
Specifications

Specifications

HDPE
115 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.