missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Mono Slot Sampler
Designed to take a 50mL sample from the sampling slot positioned near the tip of the sampler. Sampling Systems™ SteriWare™ Disposable Mono Slot Sampler is ideal for taking a single sample from free flowing powders and granules.
178.00 € - 233.00 €
Specifications
Product Type | Slot Sampler |
---|---|
Material | HDPE |
Includes | 20 per pack |
Capacity (Metric) | 50 mL |
Diameter (Metric) | 26 mm |
Product Code | Brand | Product Type | Length (Metric) | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Length (Metric) | Sterility | Price | Quantity & Availability | |||
15859451
|
Sampling Systems™
8069H-1000 |
Slot Sampler | 970 mm | Non-sterile |
211.00 €
Pack of 20 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||
15869451
|
Sampling Systems™
8069H-1000S |
Slot Sampler | 970 mm | Sterile |
233.00 €
Pack of 20 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||
15879451
|
Sampling Systems™
8069H-500 |
Slot Sampler | 620 mm | Non-sterile |
178.00 €
Pack of 20 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||
15889451
|
Sampling Systems™
8069H-500S |
Slot Sampler | 620 mm | Sterile |
201.00 €
Pack of 20 |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||
Description
- Assembled and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming HDPE
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- Suitable for use in ATEX areas
- Push the sampler into the product, ensuring the sampler is in the closed position
- After leaving the sampler for several seconds to allow powder to enter, rotate handle to close the sampler
- Deposit the sample into a suitable container
- No cross contaminatin
- No cleaning required
Specifications
Slot Sampler | |
20 per pack | |
26 mm |
HDPE | |
50 mL |