Learn More
Sampling Systems™ SteriWare™ Powder Thief

Learn how to prevent cross contamination when sampling when you use a SteriWare™ PowderThief sampler. With a SteriWare™ PowderThief sampler, you can take samples from most free-flowing powders and granules.
Brand: Sampling Systems™ 8060H-502S
Description
- The sterile, disposable PowderThief is ideal for taking representative samples from known locations within the bulk powder.
- These samplers are available in two convenient lengths and four sample volumes.
- Disposable Powder Thief samplers are available sterile or non-sterile.
- Assembled and packed in a cleanroom.
- Individually bagged.
- Designed for single use.
- Made from FDA and EU conforming HDPE.
- BSE/TSE Free.
- Full Batch Traceability.
- Available as gamma irradiated sterile (SAL 10-6).
Specifications
HDPE | |
Single-use | |
Individually Bagged |
2 mL | |
Sterile | |
500 mm |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
069381 | Certificate of Compliance | 20/12/2022 | 8060H-502S |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.