missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Storage Canes
GREENER_CHOICE

Store various cryostorage tubes in these storage canes, available in standard or stepped format to accommodate a variety of vial sizes and designs.

23.55 € - 82.30 €

Specifications

Material Aluminum
View More Specs

Products 5
Product Code Brand Type Design Length (Metric) Price Quantity & Availability  
Product Code Brand Type Design Length (Metric) Price Quantity & Availability  
10356091
GREENER_CHOICE
View Documents
Thermo Scientific™
378441
Cryo Storage Cane Standard 29 cm
82.30 €
Pack of 50
In Stock
to see stock.
Add to basket
 
10100341
GREENER_CHOICE
View Documents
Thermo Scientific™
5015-0001
Cryo Storage Cane Stepped 30 cm
23.55 €
Pack of 12
In Stock
to see stock.
Add to basket
 
11860491
GREENER_CHOICE
View Documents
Thermo Scientific™
5015-0002
Cryo Storage Cane Standard 30 cm N/A N/A N/A
10738371
GREENER_CHOICE
View Documents
Thermo Scientific™
5015-0002
Cryo Storage Cane Standard 30 cm
24.30 €
Pack of 12
In Stock
to see stock.
Add to basket
 
10410803
GREENER_CHOICE
View Documents
Thermo Scientific™
DS5020-0000
Cryo Cane Coder Coder Not Applicable
55.65 €
Pack of 100
In Stock
to see stock.
Add to basket
 
Description

Description

Store Thermo Scientific™ Nalgene™ or Thermo Scientifc™ Nunc™ cryostorage tubes in Thermo Scientific™ Storage Canes, available in standard or stepped format to accommodate a variety of vial sizes and designs.

  • Able to store tubes protected with Thermo Scientific™ CryoFlex™ tubing
  • Compatible with color coders that attach to the end of the cane and can be written on for quick identification and inventory management
Specifications

Specifications

Aluminum
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Storage Canes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.