missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Straight Containers
Designed for sample collection, storage and transportation to laboratories. Gosselin™ Straight Containers feature a leakproof cap.
111.30 € - 278.00 €
Specifications
Product Type | Specimen Container |
---|---|
Closure Included | Yes |
Material | Polypropylene |
Certifications/Compliance | CE, IVD, ISO 11137 |
Closure Material | LDPE |
Product Code | Brand | Capacity (Metric) | Closure Color | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Color | Sterility | Price | Quantity & Availability | |||
15458814
|
Gosselin™
TP35C-011 |
60 mL | Blue | Non-sterile |
168.00 €
Pack of 700 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15468814
|
Gosselin™
TP35C-012 |
60 mL | Red | Non-sterile |
182.00 €
Pack of 700 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15478814
|
Gosselin™
TP35C-013 |
60 mL | White | Non-sterile |
111.30 €
Pack of 700 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15498824
|
Gosselin™
TP52C-011 |
125 mL | Blue | Non-sterile |
129.07 €
Pack of 380 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15468824
|
Gosselin™
TP52C-002 |
125 mL | Red | Sterile |
278.00 €
Pack of 380 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Shatter resistant polypropylene is specially designed for use in the food, dairy, and brewing industries
- LDPE screw caps included
- Leakproof inner lip prevents drops between threads
- Sterility Assurance Level based on ISO 11137 : STERILE SAL 10-3
Specifications
Specimen Container | |
Polypropylene | |
LDPE | |
Natural | |
LDPE screw cap with leakproof inner lip |
Yes | |
CE, IVD, ISO 11137 | |
Screw Cap | |
Bacteriological applications | |
No Label |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title