missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Straight Containers
Designed for sample collection, storage and transportation to laboratories. Gosselin™ Straight Containers feature a leakproof cap.
Brand: Gosselin™ TP35C-012
100.72 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
This item is not returnable.
View return policy
Description
- Shatter resistant polypropylene is specially designed for use in the food, dairy, and brewing industries
- LDPE screw caps included
- Leakproof inner lip prevents drops between threads
- Sterility Assurance Level based on ISO 11137 : STERILE SAL 10-3

Specifications
Specimen Container | |
Polypropylene | |
60 mL | |
Red | |
Screw Cap | |
33 mm | |
70 mm | |
No Label |
Yes | |
Non-sterile | |
CE, IVD, ISO 11137 | |
LDPE | |
Natural | |
Bacteriological applications | |
LDPE screw cap with leakproof inner lip | |
700/Pk. |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Cosmetic and chemical industries
File size: 3.8 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gosselin™ Straight Containers >
Spot an opportunity for improvement?Share a Content Correction