Learn More
Gosselin™ Straight Containers with Screw Cap
Collect, store, and transport samples. Gosselin™ Straight Containers with Screw Cap are CE marked for clinical use.
Brand: Gosselin™ TP30C-012
73.29 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Manufactured from natural polypropylene
- Includes leakproof red LDPE screw cap
- CE marking : CE, IVD
- Food contact : Raw material is compliant with regulation EC N°1935/2004
- Sterility Assurance Level based on ISO 11137 : Nil
- Packaged assembled

Specifications
Specimen Container | |
Polypropylene | |
Non-sterile | |
Red | |
Screw Cap | |
30 mm | |
Screw cap |
Yes | |
Straight | |
40 mL | |
LDPE | |
Clear | |
70 mm | |
1000/Pk. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.