missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Straight Specimen Containers with White Cap
Corning™ Gosselin™ Straight Container, Specimen Vials, PP come in different sizes and quantities, and are available sterile and non-sterile.
Brand: Gosselin™ TP30C-003
This item is not returnable.
View return policy
Description
- Clear and break-resistant polypropylene (PP)
- Available in different sizes and quantities
- Color-coded screw caps

Specifications
Specimen Container | |
Polypropylene | |
Sterile | |
White | |
Clear | |
1000/Cs. |
Yes | |
Straight | |
40 mL | |
Screw Cap | |
No Label | |
100/Bag |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gosselin™ Straight Specimen Containers with White Cap > 40mL
Spot an opportunity for improvement?Share a Content Correction