missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Straight Tweezers
These tweezers made of 316L stainless steel are designed for use in laboratory, production and industrial environments. Tweezers make it easy to pick up intricate items, such as vials and tissues.
12.88 € - 70.65 €
Specifications
Tip Style | Straight |
---|---|
Material | Stainless Steel (316L) |
Product Type | Tweezers |
Quantity (No. per Case) | 1 Tweezer/Cs. |
Sterility | Non-sterile |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
17992102
|
Sampling Systems™
A596-100 |
100 mm |
12.88 €
Each |
Estimated Shipment: 25-04-2025
Log in to see stock. |
||||||
17942132
|
Sampling Systems™
A596-200 |
200 mm |
18.93 €
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
17912112
|
Sampling Systems™
A596-300 |
300 mm |
34.20 €
Each |
Estimated Shipment: 25-04-2025
Log in to see stock. |
||||||
17932132
|
Sampling Systems™
A596-400 |
400 mm |
70.65 €
Each |
Estimated Shipment: 25-04-2025
Log in to see stock. |
||||||
Description
- Range of different convenient lengths
Specifications
Straight | |
Tweezers | |
Non-sterile |
Stainless Steel (316L) | |
1 Tweezer/Cs. | |
Standard |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sampling Systems™ Straight Tweezers