missing translation for 'onlineSavingsMsg'
Learn More
Techne™ Dri-Block™ Digital Block Heater Product Code.: 11563799

Techne™ Dri-Block™ Digital Block Heater

Product Code. 11563799
Wattage: 450w
Click to view available options
Wattage: 450w
This item is not returnable. View return policy

Product Code. 11563799

Brand: Techne™ 1012167

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Choose a heater, then blocks to suit your application needs

  • Precision-engineered heaters with excellent temperature accuracy
  • Versatile range of interchangeable heating blocks work with many size sample tubes and plates
  • Take up less storage space—lightweight and flat-top surface allow units to be stacked when not in use
  • Connect heater to your computer via RS-232 connection
  • 230 VAC operation

Specifications

Temperature Range (Metric) Ambient +5° to 100°C
Type Dry Bath/Block
Heating Rate 30 -100°C
No. of Blocks 3
Temperature Stability At 40°C ±0.05°C; at 100°C ±0.1°C
Warranty 3 Years
Dimensions (L x W x H) 279 x 260 x 105 mm
Length (Metric) 279 mm
Width (Metric) 260 mm
Height (Metric) 105 mm
Shipping Weight (Metric) 6 kg
Weight (Metric) 6 kg
Electrical Requirements 230 V, 50/60 Hz, 450 w
Voltage 230 V
Wattage 450 w
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Techne™ Dri-Block™ Digital Block Heater >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.