missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ HI-200 Series Hybridization Incubator Accessory, Tube

This glass HI-200 Series Hybridization Incubator Tube features a low probe volume, even with large glass tubes. The rotation and design ensures volumes as low as 5 mL can be used and recovered.

Brand:  Cole-Parmer™ 39455-10

196.18 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 12093765

  • 215.00 € / Each
Estimated Shipment: 09-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tubes and other accessories can be accomodated at the same time for multiple uses.
  • Unique slot-in tubes; with tube rotation speed of 0 to 20 rpm, controllable to suit your application.
  • Radioactive safe; protective casing and non-drip tube design minimizes risk to user.
  • Manufactured from thick, durable borosilicate glass.
  • Easy pour - non-drip, safe, and convenient.
  • Sealing ring - O-ring sealed end caps ensure no leakage.
  • Escape thread on screw cap - easy opening with no vacuum problems.
Specifications

Specifications

80 mm
1 Ea.
200 mm
Hybridization Tube
7.9 in.
Not Included
Borosilicate Glass
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ HI-200 Series Hybridization Incubator Accessory, Tube > HI-200 Series Hybridization Incubator Tube; Diameter Inner: 80 mm; Length: 200 mm (7.9 in.); Closure: Not Included

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.