missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Tube Holder

Tube Holder for Use with Microtitre Plate Shakers SSM5 and SSL5.

Brand:  Cole-Parmer™ 51900-97

 View more versions of this product

Product Code. 11496608

  • 238.00 € / Each
Estimated Shipment: 31-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Accessory tube holders accommodate 0.2 mL or 0.5 mL microcentrifuge tubes.
  • Two tube holders can be used at any one time and securely held in place by the non-slip mat.
  • Stuart™ Tube Holder; For Use with Microtitre Plate Shakers where samples require controlled temperature and/or humidity conditions, ideal for placement inside CO2incubators.
Specifications

Specifications

1.5 mL Tubes
Tube Holder
1 Ea.
1.5 mL
Stuart™ Microtitre Plate Shakers SSM5 and SSL5