missing translation for 'onlineSavingsMsg'
Learn More

Molecular Probes™ Sulfate Latex Beads, 8% w/v, 0.7 μm

Microspheres (also called latex beads or latex particles) are spherical particles in the colloidal size range that are formed from an amorphous polymer such as polystyrene.

Brand:  Molecular Probes™ S37496

Product Code. 11530736

  • 574.00 € / 15mL

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

Store in refrigerator (2–8°C).
Latex Beads
15 mL
Sulfate
Polystyrene
IDC
Room Temperature
0.7 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number3090057 Certificate TypeCertificate of Analysis Date13/11/2024 Catalog NumberS37496
Lot Number2906368 Certificate TypeCertificate of Analysis Date05/03/2024 Catalog NumberS37496
Lot Number2687647 Certificate TypeCertificate of Analysis Date03/04/2023 Catalog NumberS37496
Lot Number2447284 Certificate TypeCertificate of Analysis Date21/02/2022 Catalog NumberS37496
Lot Number2347380 Certificate TypeCertificate of Analysis Date15/09/2021 Catalog NumberS37496
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Molecular Probes™ Sulfate Latex Beads, 8% w/v, 0.7 μm > 15mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.