missing translation for 'onlineSavingsMsg'
Learn More

Labcon SuperClear™ 2.0 mL Screw Cap Microcentrifuge Tubes
GREENER_CHOICE

Includes molded graduations and labeling spot

Brand:  Labcon 3661-875-000-9

 View more versions of this product

Product Code. 16694122

  • 243.00 € / Pack of 500
Estimated Shipment: 27-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Microcentrifuge tube
  • Screw Cap Style
  • Includes molded graduations and labeling spot
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Centrifuging to 20,000 x G
  • Freezable to -80°C
  • Made in USA
Specifications

Specifications

ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
2.0 mL
Polypropylene Resin
50 Tubes/Bag, 10 Bags/ Pk., 10 Pk./Cs.
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
SuperClear™ microcentrifuge tubes
Attached Cap
Autoclavable
Natural
Centrifugation
2.0 mL
Sterile
Yes
20,000 RCF
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labcon SuperClear™ 2.0 mL Screw Cap Microcentrifuge Tubes > 50 tubes per bag/10 bags per pack/10 packs per case

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.