missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperClear™ Specimen Collection and Transport Tubes, UVSafe™
The SuperClear™ Specimen Collection and Transport Tubes are leakproof, freestanding tubes. Meet the IATA and U.S. DOT 95kPa performance specifications legally required when shipping samples by ground or air. Suitable for use in medical, diagnostic and research labs.
Brand: Labcon™ 3813-975-000-9
This item is not returnable.
View return policy
Description
- Specimen Collection and Transport Tube
- Labcon; SuperClear™
- Cap with integral molded elastomeric seal (for articles supplied with caps)
- Includes molded graduations and writing surface
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180 and IATA DGR UN3373 PI650 mailing tube standards and packaging instructions for diagnostic and infectious specimens
- Polypropylene USP Class VI resin
- Centrifuging to 12,000 x G
- Freezable to -80°C
- Autoclavable (with caps attached)
- Made in USA.
Specifications
Amber | |
Transport Tube (Self-Standing) | |
Autoclavable | |
Conical (Self-standing) | |
External | |
Every mL | |
2 bags of 500 tubes | |
Cylindrical | |
Sterile | |
12,000 x g | |
No | |
60.2 mm |
ISO 9001:2015; IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180 and IATA DGR UN3373 PI650 mailing tube standards and packaging instructions for diagnostic and infectious specimens | |
Teal | |
5 mL | |
Polypropylene (Medical Grade) | |
-80°C freezers, fridges, centrifuges | |
1000 | |
500 | |
Yes | |
Single-use | |
Yes | |
Yes | |
Screw cap with integral molded elastomeric seal (order separately) |