missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperClear™ Specimen Collection and Transport Tubes, UVSafe™
The SuperClear™ Specimen Collection and Transport Tubes are leakproof, freestanding tubes. Meet the IATA and U.S. DOT 95kPa performance specifications legally required when shipping samples by ground or air. Suitable for use in medical, diagnostic and research labs.
302.00 € - 677.00 €
Specifications
Product Type | Transport Tube (Self-Standing) |
---|---|
Color | Amber |
Certifications/Compliance | ISO 9001:2015; IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180 and IATA DGR UN3373 PI650 mailing tube standards and packaging instructions for diagnostic and infectious specimens |
Closure Color | Teal |
Autoclavable | Autoclavable |
Product Code | Brand | Closure Included | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Included | Capacity (Metric) | Price | Quantity & Availability | ||||
30057804
|
Labcon™
3813-871-008-9 |
Yes, in separate bag | 5 mL |
677.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30057807
|
Labcon™
3813-975-000-9 |
No | 5 mL |
302.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30057803
|
Labcon™
3814-871-008-9 |
Yes, in separate bag | 10 mL |
677.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30057806
|
Labcon™
3814-975-000-9 |
No | 10 mL |
338.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Specimen Collection and Transport Tube
- Labcon; SuperClear™
- Cap with integral molded elastomeric seal (for articles supplied with caps)
- Includes molded graduations and writing surface
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180 and IATA DGR UN3373 PI650 mailing tube standards and packaging instructions for diagnostic and infectious specimens
- Polypropylene USP Class VI resin
- Centrifuging to 12,000 x G
- Freezable to -80°C
- Autoclavable (with caps attached)
- Made in USA.
Specifications
Transport Tube (Self-Standing) | |
ISO 9001:2015; IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180 and IATA DGR UN3373 PI650 mailing tube standards and packaging instructions for diagnostic and infectious specimens | |
Autoclavable | |
Polypropylene (Medical Grade) | |
-80°C freezers, fridges, centrifuges | |
1000 | |
Cylindrical | |
Single-use | |
Yes |
Amber | |
Teal | |
Conical (Self-standing) | |
External | |
Every mL | |
500 | |
Yes | |
12,000 x g | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title