missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ BP5MS GC Capillary Column
SGE GC column BP5MS is an optimized silphenylene column for general purpose MS analysis
390.00 € - 755.00 €
Specifications
Max. Temperature | 350°C |
---|---|
For Use With (Application) | 5% GC-MS Analysis |
Temperature Range | -40°C to +330/350°C |
Material | 5% Phenyl Polysilphenylene-siloxane |
Description | GC Capillary column |
Product Code | Brand | Length (Metric) | Diameter (Metric) Inner | Film Thickness | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) Inner | Film Thickness | Price | Quantity & Availability | ||||
12924005
|
Trajan Scientific and Medical™
054301 |
20 m | 1.8 mm | 0.18 μm |
660.00 €
Each |
Estimated Shipment: 02-07-2025
Log in to see stock. |
||||
12934005
|
Trajan Scientific and Medical™
054308 |
15 m | 0.25 mm | 0.25 μm |
390.00 €
Each |
Estimated Shipment: 02-07-2025
Log in to see stock. |
||||
12914005
|
Trajan Scientific and Medical™
054310 |
30 m | 0.25 mm | 0.25 μm |
755.00 €
Each |
Estimated Shipment: 02-07-2025
Log in to see stock. |
||||
Description
- Perfect for 5% GCMS analysis
- Optimized silphenylene content for general purpose MS analyses
Specifications
350°C | |
-40°C to +330/350°C | |
GC Capillary column |
5% GC-MS Analysis | |
5% Phenyl Polysilphenylene-siloxane |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Trajan Scientific and Medical™ BP5MS GC Capillary Column