missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ Heavy-duty Disposable Nitrile Gloves

Provides protection while assisting workers with improved efficiency and speed. Ansell™ MICROFLEX™ Heavy-duty Disposable Nitrile Gloves resist tape and adhesives with a low pinhole acceptance rate of 0.65 AQL.

19.90 € - 20.70 €

Specifications

Certifications/Compliance EN-374-2 Level 3, EN-374, 93/42/EEC, EN-455 Parts 1, 2 and 3, ASTM F1671
AQL 0.65
Color Blue
Disposable Single-use
Hand Ambidextrous
View More Specs

Products 5
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
15259363
View Documents
Ansell
93843090
Large
19.90 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
15269363
View Documents
Ansell
93843080
Medium
20.70 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
15279363
View Documents
Ansell
93843070
Small
20.70 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
15289363
View Documents
Ansell
93843100
X-Large
19.90 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
15299363
View Documents
Ansell
93843060
X-Small
20.70 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Offers an advanced barrier protection against contaminants
  • Non-stick properties are built into the glove formulation to create a resistance to tape or adhesives
  • Textured fingers ensure strong, efficient grip and maximum worker protection
  • Polymer coating assures easy donning to help protect workers in fast-paced environments
  • Constructed without natural rubber latex materials or powder, to help protect from allergies, skin irritation and dryness
Specifications

Specifications

EN-374-2 Level 3, EN-374, 93/42/EEC, EN-455 Parts 1, 2 and 3, ASTM F1671
Blue
Ambidextrous
Nitrile
Non-sterile
Textured
Beaded/Rolled
Dispenser box
14 to 30 MPa
0.65
Single-use
Yes
Powder Free
0.11 mm
Healthcare, dental, industrial safety, laboratory, EMS
93-843
100/Pk.
24.5 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell MICROFLEX™ Heavy-duty Disposable Nitrile Gloves

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.