Learn More
Fisherbrand™ SureOne™ Micropoint Pipette Tips, Universal Extended Length
New, improved Fisherbrand SureOne Reload system offers a full line of micropoint universal fit pipet tips
Brand: Fisherbrand™
10.22 EUR valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 50
Additional Details : Weight : 0.14400kg
Description
New, improved Fisherbrand SureOne Reload system offers a full line of micropoint universal fit pipet tips
All nonsterile bulk nonfiltered tips are certified free of RNase, DNase, and DNA.Specifications
0.1 to 10 μL | |
Non-sterile | |
1.25 in. | |
DNase, RNase, and DNA Free | |
Extended Length | |
Universal Fit | |
SureOne | |
2.5μL |
Non-Filtered | |
Clear | |
46 mm | |
Bulk | |
Bag of 1000 tips | |
Yes | |
Polypropylene |