missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ SureOne™ Micropoint Pipette Tips, Universal Extended Length
GREENER_CHOICE

New, improved Fisherbrand SureOne Reload system offers a full line of micropoint universal fit pipet tips

23.75 € - 79.95 €

Specifications

Volume (Metric) 0.1 to 10 μL
Filtered Non-filtered
Sterility Non-sterile
Color Clear
Length (English) 1.25 in.
View More Specs

Products 2
Product Code Brand Format Price Quantity & Availability  
Product Code Brand Format Price Quantity & Availability  
11983416
GREENER_CHOICE
View Documents
Fisherbrand™
T102-FIS
Bulk
23.75 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
11967714
GREENER_CHOICE
View Documents
Fisherbrand™
T102RL-FIS
Refill
79.95 €
Pack of 960
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

New, improved Fisherbrand SureOne Reload system offers a full line of micropoint universal fit pipet tips

  • All racked sterile tips are shrink wrapped and certified free of RNase, DNase, ATP, pyrogen, bioburden, PCR inhibitors and endotoxin and DNA
  • All nonsterile racked and bulk nonfiltered tips are certified free of RNase, DNase, and DNA.
Specifications

Specifications

0.1 to 10 μL
Non-sterile
1.25 in.
DNase, RNase, and DNA Free
Universal Fit
SureOne
2.5μL
Non-filtered
Clear
46 mm
Extended Length
Yes
Polypropylene
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ SureOne™ Micropoint Pipette Tips, Universal Extended Length

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.