missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ Septa, Level 2 High-Throughput Applications

Replace your worn-out septa with Thermo Scientific™ SureSTART™ Septa (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key.

55.61 € - 75.80 €

Specifications

Hardness 50 Shore
Product Line SureSTART Level 2
View More Specs

Products 2
Product Code Brand Material Color Thickness (Metric) Diameter (Metric) Outer Price Quantity & Availability  
Product Code Brand Material Color Thickness (Metric) Diameter (Metric) Outer Price Quantity & Availability  
18294584
View Documents
Thermo Scientific™
6A20ST20
PTFE, Silicone Cream, beige 1.5 mm 19.5 mm
55.61 €
Pack of 100
Please to purchase this item. Need a web account? Register with us today!
17885214
View Documents
Thermo Scientific™
6A24ST26
Silicone Clear 2.6 mm 22 mm
75.80 €
Pack of 100
In Stock
to see stock.
Add to basket
 
Description

Description

Replace your worn-out septa with Thermo Scientific™ SureSTART™ Septa (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose our all-purpose silicone/PTFE septa manufactured with a shore value of 50 to reduce autosampler needle issues.

Our performance Level 2 septa are manufactured and tested to ensure low bleeding, robustness, and reproducibility of results for your routine GC-MS and LC-MS analyses.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

•Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications

Specifications

50 Shore
SureSTART Level 2
Videos
SDS
Documents

Documents

Product Certifications