missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ Polyspring Inserts for 2 mL Vials, Level 1 Everyday Analysis

Use SureSTART™ Performance Level 2 Polyspring Plastic Inserts in 2 mL screw, snap, or crimp top vials when analyzing small sample sizes of less than 2 mL.

42.60 € - 1919.45 €

Specifications

Diameter (Metric) Inner 6 mm
Color Clear
Material Polypropylene
Graduations 0.1 mL
Volume (Metric) Residual 4 μL
View More Specs

Products 3
Product Code Brand No. per Pack Price Quantity & Availability  
Product Code Brand No. per Pack Price Quantity & Availability  
17343903
View Documents
Thermo Scientific™
6EME03CPPSP
100/Pk.
42.60 €
Pack of 100
In Stock
to see stock.
Add to basket
 
17353903
View Documents
Thermo Scientific™
6EME03CPPSPF
5000/Pk.
1919.45 €
Pack of 5000
Estimated Shipment: 26-06-2025
to see stock.
Add to basket
 
17363903
View Documents
Thermo Scientific™
6EME03CPPSPT
1000/Pk.
404.10 €
Pack of 1000
Estimated Shipment: 07-05-2025
to see stock.
Add to basket
 
Description
Show More
Specifications

Specifications

6 mm
Polypropylene
4 μL
SureSTART Level 1
31 mm
Polyspring Insert
0.25 mL
Clear
0.1 mL
Conical with Polyspring
0.3 mL
Specification Certified
No
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ SureSTART™ Polyspring Inserts for 2 mL Vials, Level 1 Everyday Analysis

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.