Learn More
BICASA Suspended Undercounter Cabinet with Hinged Door for Kompatto Workstation
Suspended Undercounter cabinet with Hinged Door for Kompatto workstation. Made in Fire-retardant particleboard.
Brand: BICASA K-DORH-R
Description
- For Kompatto Series Workstation
- Suspended under the countertop
- Doors: 270° degrees opening - Automatic hold-closing hinges
- Body width mm 500 + mm 20 of ergonomic anodized and painted aluminum handle
- Steel sheet shelf (height-adjustable) - Keyable lock as option
- Fire-retardant particleboard body
- Light Gray color (2 decorative) - mm 19 thickness
- Frontal drawer panels and doors with ABS rounded rim
Specifications
Suspended Undercounter Cabinet | |
Red | |
1 | |
Kompatto Series Workstation | |
19.7 in. |
Light Gray | |
Particleboard | |
Right Opening Door | |
600 x (500 + 20) x 530 mm | |
500 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.