missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 203.2 dia. x 50.8mmH Stainless Steel Test Sieve, ASTM Certificate
Brand: RETSCH 60.150.100000
This item is not returnable.
View return policy
Specifications
1Each | |
Test Sieve | |
Stainless Steel | |
50.8mm | |
203.2 mm | |
Stainless Steel |
100 mm | |
ASTM E 11 | |
Shaker AS 200 Tap | |
For separation, fractioning, particle size determination | |
Stainless Steel |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 8
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
RETSCH 203.2 dia. x 50.8mmH Stainless Steel Test Sieve, ASTM Certificate > Pore Size: 100 mm
Spot an opportunity for improvement?Share a Content Correction