Learn More
Micronova™ SwabTool™ Adapters
A custom tool designed specifically to hold swabs for environmental monitoring and sampling. Available with optional handles for extension in large tanks and other hard to reach areas.
Brand: Micronova™ QDSWT-01
93.15 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
The Micronova SwabTool™ Adapter locks swabs in place with a twist knob. Compatible with a range of swabs when used with optional 'straws' to hold those which are smaller or longer. Optional SSU series handles available for monitoring and sampling in large tanks and other hard to reach areas.
- Swab holder for environmental monitoring and sampling
- Crafted from electropolished stainless steel with acetal components
- Compatible with a range of swabs
- Optional 'straws' available to hold smaller or longer swabs
- QD (Quick Disconnect) version works with SSU series stainless steel handles
- QP version features an angle joint and works with STA series threaded plastic handles
- Compatible with strong disinfectants
- Autoclavable
Specifications
Fixed Straight Adapter | |
6.75 in. | |
17.15 cm | |
3.18 cm | |
Chemicals | |
Store at Ambient Temperature | |
Environmental Monitoring with Swabs |
White | |
Non-sterile | |
Autoclavable | |
1.25 in. | |
Reusable | |
QPSWT-04, SSU Series Handles | |
Acetal, Electropolished Stainless Steel |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
046285-000 | Certificate of Compliance | 11/12/2024 | QDSWT-01 |
046264-000 | Certificate of Compliance | 11/11/2024 | QDSWT-01 |
045937-000 | Certificate of Compliance | 01/11/2024 | QDSWT-01 |
044812-000 | Certificate of Compliance | 09/08/2024 | QDSWT-01 |
044124-000 | Certificate of Compliance | 08/07/2024 | QDSWT-01 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.